Beli transformers electrical di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Swallow Electric Transformers for World Use
    Mulai

    Rp9.399.900

    Swallow Electric Transformers for World Use
    atribut:
    • Width x Depth x Height: 78 x 26 x 58 mm
    • Data recording capacity: 8000 x 2ch
    • Recording Interval: 1, 2, 5, 10, 15, 20, 30 seconds 1, 2, 5, 10, 15, 20, 30, 15/60
    • Measured Humidity Range (% RH): 10-95
    • Measurement Items: temperature / humidity
    • Measurement Temperature Range (°C): 0 to 55
    • Minimum Humidity Display (%RH): 1
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AA alkaline battery x 2 (included), AA nickel metal hydride battery x 2 (sold separately), USB bus power (sold separately), AC adapter (sold separately)
  2. 3M Polyester Electrical Insulating Tape 1318 (Isolasi Listrik)
    Mulai

    Rp239.900

    3M Polyester Electrical Insulating Tape 1318 (Isolasi Listrik)
    Deskripsi:
    - Heat resistance 130°C - UL standard compliant (File E17385) - Non-flame retardant
    atribut:
    • Adhesive Strength (N/mm): 3.3/10
    • Tensile Strength (N/mm): 44/10
    • Color: transparent
    • Width (mm): 25
    • Length (m): 66
    • Adhesive: Acrylic
    • Base Material: Polyester film
    • Main application: For electrical insulation
    • Standard: Compliant with UL standards (File E17385)
    • TRUSCO Number: 479-9208
    • Tensile Strength (N/10mm): 44
    • Thickness (mm): 0.06
    • UL Temperature Rating (°C): 130
  3. 3M Polyester Electrical Insulation Tape 1318 (Isolasi Listrik)
    52%
    Mulai

    Rp42.900

    3M Polyester Electrical Insulation Tape 1318 (Isolasi Listrik)
    Deskripsi:
    - Heat resistance 130°C - UL standard compliant (File E17385) - Non-flame retardant
    atribut:
    • Adhesive Strength (N/mm): 3.3/10
    • Tensile Strength (N/mm): 44/10
    • Color: transparent
    • Length (m): 66
    • Adhesive: Acrylic
    • Base Material: Polyester film
    • Main application: For electrical insulation
    • Standard: Compliant with UL standards (File E17385)
    • Tensile Strength (N/10mm): 44
    • Thickness (mm): 0.06
    • UL Temperature Rating (°C): 130
  4. Schneider Electric Power Supplies and Transformers
    Mulai

    Rp459.900

    Schneider Electric Power Supplies and Transformers
    atribut:
    • Operating Position: Any position
    • Product or Component Type: Power supply
  5. 3M Polyester Electrical Insulation Tape 1350 Yellow (Lakban Isolasi Listrik)
    53%
    Mulai

    Rp71.900

    3M Polyester Electrical Insulation Tape 1350 Yellow (Lakban Isolasi Listrik)
    Deskripsi:
    Flame retardant insulating tape. Can be overlaid. Insulation of electronic components for electrical insulation of transformers and coils.
    atribut:
    • Standard: Compliant with UL standards (File E17385)
    • Length (m): 66
    • Base Material: Polyester Film
  6. 3M Glass Cloth Electrical Insulation Tape
    54%
    Mulai

    Rp379.900

    3M Glass Cloth Electrical Insulation Tape
    Deskripsi:
    This tape is strong against pulling and tearing, and has a good familiarity. Familiarity with electrical insulating resin and varnish. Uses an adhesive that does not corrode copper. Excellent solvent resistance. For coil fixing, bundling and insulation of motors and transformers. Pasting on uneven parts. For binding applications.
    atribut:
    • Thickness (mm): 0.18
    • Color: White
    • Main application: For electrical insulation
    • Base Material: Glass cloth
  7. ENTES Split Core Current Transformers
    Mulai

    Rp1.899.900

    ENTES Split Core Current Transformers
    Deskripsi:
    - Split-core current transformers are used generally due to their ability to be easily mounted without detaching busbars and conductors in operating systems. - Operating temperature -5 C/+50 C - Storage temperature -25 C/+70 C - Thanks to their 35mm and 45mm busbar openings that comply with the standard leg width of breakers, 3-Phase current transformers offer direct installation possibility at the breaker outputs. Thereby, they significantly improve the installation times.
    atribut:
    • Primary Current (A): 1200-1500-1600-2000-2500-3000-4000
    • Nominal Power (VA): 10-15-30-15
    • Internal Dimension (mm): 80x160, 80x60
  8. Hager Current Transformers (C.T.)
    Mulai

    Rp709.900

    Hager Current Transformers (C.T.)
    Deskripsi:
    Current transformers are used to feed analogue and digital ammeters and energy meters. The current on the secondary circuit (0 - 5A) is propotional to the current on primary circuit The range of current transformers is composed of direct reading type, up to 30A and indirect reading type, via current transformers, from 50 to 2000A. The range is adapted to any type of mounting: edgewise or flat mounting,DIN-rail or backplate mounting. Technical data - secondary current : 5A - frequency : 50/60Hz - isolating voltage : 0.72kV at 3kV/50Hz/1s - primary current : In from: 50 to 2000A - continuous thermal current : 1.2xln (according to EN60044-1) - operating temperature : 40 to +40°C Connection capacity - rigid conductor 4mm2 - flexible conductor 4mm2 Complies with IEC60044-1
  9. ENTES Compact Split Core Current Transformers
    Mulai

    Rp1.599.900

    ENTES Compact Split Core Current Transformers
    Deskripsi:
    - Split-core current transformers are used generally due to their ability to be easily mounted without detaching busbars and conductors in operating systems. - Operating temperature -5 C/+50 C - Storage temperature -25 C/+70 C - Thanks to their 35mm and 45mm busbar openings that comply with the standard leg width of breakers, 3-Phase current transformers offer direct installation possibility at the breaker outputs. Thereby, they significantly improve the installation times.
    atribut:
    • Class: 1
    • Internal Size-Bar (mm): 20x30
  10. ACME ELECTRIC Control Transformer
    Mulai

    Rp2.899.900

    ACME ELECTRIC Control Transformer
    Deskripsi:
    These Open Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Some of the transformers offer protective device options including circuit breaker, fuse, or primary thermal fuse that will break the circuit if overheated. Transformers without protective devices require separate overload and short-circuit protection products (sold separately). These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Enclosure Finish: Epoxy Resin Varnish
    • Enclosure Style - Transformer: Open
    • Mounting - Transformer: Foot; Plate
    • Phase - Electrical: 1
    • Protective device: Primary Fuse, Secondary Fuse
    • Standards: cUL
  11. 3M Polyimide Electrical Insulation Tape (Lakban Isolasi Listrik Polyimide)
    55%
    Mulai

    Rp299.900

    3M Polyimide Electrical Insulation Tape (Lakban Isolasi Listrik Polyimide)
    Deskripsi:
    - Flame resistance (UL510 standard compliant product) - UL standard compliant (File E305006)
    atribut:
    • Adhesive Strength (N/mm): 3.1/10
    • Tensile Strength (N/mm): 34/10
    • Color: brown
    • Length (m): 33
    • Adhesive: Acrylic
    • Base Material: Polyimide film
    • Dielectric Breakdown Voltage (kV): 5
    • Elongation (%): 35
    • Feature: Heat resistance, flame retardant
    • Flame retardance: UL510 (file number E305006, category OANZ2)
    • Main application: For electrical insulation
    • Standard: Compliant with UL standards (File E305006)
    • Tensile Strength (N/10mm): 34.72
    • Thickness (mm): 0.05
    • UL Temperature Rating (°C): 220
  12. NITTO Polyester Tape (Lakban Isolasi Listrik)
    Mulai

    Rp109.900

    NITTO Polyester Tape (Lakban Isolasi Listrik)
    atribut:
    • Material: Base material:Polyester film, Adhesive:Acrylic type
    • Color: Clear
    • Length (m): 50
    • Thickness (mm): 0.053
    • Adhesive Strength: 2.9N/10mm
    • Tensile Strength: 60.5N/10mm
    • Working Temperature Range: -30 to 120degrees
  13. ENTES Current Transformers
    Mulai

    Rp139.900

    ENTES Current Transformers
    atribut:
    • Class: 0.5
  14. 3M Polyester Electrical Insulation Tape 1350 Black (Lakban Isolasi Listrik)
    50%
    Mulai

    Rp98.900

    3M Polyester Electrical Insulation Tape 1350 Black (Lakban Isolasi Listrik)
    Deskripsi:
    Flame-retardant insulating tape. Can be overlaid.
    atribut:
    • Material: Base material: Polyester film, Adhesive: Acrylic (flame retardant)
    • Color: Black
    • Thickness (mm): 0.06
    • Standard: Compliant with UL standards (File E17385)
    • Length (m): 66
    • Adhesive: Acrylic (flame retardant)
    • Adhesive Force (N/mm): 3.3/10
    • Adhesive Strength (N/10mm): 3.3
    • Base Material: Polyester Film
    • Feature: Flame retardance
    • Main application: For electrical insulation
    • Rated Temperature (°C): 130
    • Tensile Strength (N/10mm): 44
  15. 3M Polyester Electrical Insulation Tape 1350 White (Lakban Isolasi Listrik)
    Mulai

    Rp109.900

    3M Polyester Electrical Insulation Tape 1350 White (Lakban Isolasi Listrik)
    Deskripsi:
    Flame-retardant insulating tape. Can be overlaid.
    atribut:
    • Material: Base material: Polyester film, Adhesive: Acrylic (flame retardant)
    • Color: White
    • Width (mm): 6
    • Thickness (mm): 0.06
    • Adhesive: Acrylic (flame retardant)
    • Adhesive Force (N/mm): 3.3/10
    • Adhesive Strength (N/10mm): 3.3
    • Base Material: Polyester Film
    • Feature: Flame retardance
    • Length (m): 66
    • Main application: For electrical insulation
    • Rated Temperature (°C): 130
    • Standard: Compliant with UL standards (File E17385)
    • TRUSCO Number: 479-9305
    • Tensile Strength (N/10mm): 44
  16. NITTO Acetate-Based Adhesive Tape For Electric Insulation
    Mulai

    Rp219.900

    NITTO Acetate-Based Adhesive Tape For Electric Insulation
    atribut:
    • Material: Base material:Acetate Cross, Adhesive:Acrylic type
    • Color: Black
    • Width (mm): 19
    • Length (m): 20
    • Thickness (mm): 0.23
    • Adhesive Strength: 2.7N/10mm
    • Tensile Strength: 67.4N/10mm
    • Working Temperature Range: -10 to 105degrees
  17. Swallow Electric Transformer for World Use
    Mulai

    Rp7.799.900

    Swallow Electric Transformer for World Use
    atribut:
    • Material: Copper, Steel, Resin
    • Set Contents: Adapter plug (C-2)
    • Secondary Current (A): 5.5
    • Capacity (VA): 550
    • Input Voltage (V): AC100, 120, 200, 220, 240
    • Output voltage (V): AC100, 120, 200, 220, 240
    • Specification: Compliant with JIS standards
    • Protector: No Fuse Breaker
    • Accessories: Adapter Plug (C-2)
    • Purpose of Use: Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.
  18. Hager Digital Voltmeters, Ammeters, Current Transformers
    Mulai

    Rp3.499.900

    Hager Digital Voltmeters, Ammeters, Current Transformers
    Deskripsi:
    Digital voltmeters SM501 For indications of line or phase voltages -Three phase: use of a voltmeter selector switch SK 602 Digital ammeters SM 020, SM 151, SM 401, SM 601 SM 020 : direct reading SM 401, SM 601: reading via a current transformer (see below) Comply with IEC 60054-1
    atribut:
    • Number of Poles: 4
    • Accurancy (%): ±1
    • Power Consumption (V/A): 4
    • Rated Voltage (V/Hz): 220/230-50/60
  19. Philips Electronic Transformers (Trafo Elektronik)
    Mulai

    Rp65.900

    Philips Electronic Transformers (Trafo Elektronik)
    atribut:
    • Automatic Restart: Yes
    • Cable Capacity Wires Device to Lamp (Max): 120nF
    • Cable Length From Device to Lamp: 1.5m
    • T-Ambient (Max): 50°C
    • Hum And Noise Level: < 30 dB(A)
    • Input Frequency (Hz): 50 to 60
    • Input Voltage (V): 220 to 240
    • Inrush Current Peak (Max) (A): 15
    • Inrush Current Width: 0.10ms
    • Mains Voltage Performance (AC): 202...254V
    • Mains Voltage Safety (AC): 198...264V
    • Numerator - Quantity Per Pack: 1
    • Power Factor 100% Load (Nom): 0.94
    • Power Loss (W): 1
    • Rated Ballast Lamp Power: 10 W
    • T-Ambient (Min): -20°C
    • T-Case Maximum (Max): 65°C
    • T-Storage (Max): 50°C
    • T-Storage (Min): -40°C
    • Wire Strip Length (mm): 8.0-9.0
Daftar Harga transformers electrical Terbaru October 2026
Swallow Electric Transformers for World UseRp9.399.900
3M Polyester Electrical Insulating Tape 1318 (Isolasi Listrik)Rp239.900
3M Polyester Electrical Insulation Tape 1318 (Isolasi Listrik)Rp42.900
Schneider Electric Power Supplies and TransformersRp459.900
3M Polyester Electrical Insulation Tape 1350 Yellow (Lakban Isolasi Listrik)Rp71.900
3M Glass Cloth Electrical Insulation TapeRp379.900
ENTES Split Core Current TransformersRp1.899.900
Hager Current Transformers (C.T.)Rp709.900
ENTES Compact Split Core Current TransformersRp1.599.900
ENTES Current TransformersRp869.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)